Skip Content
Discontinued with Replacement
SLING POLY WEB EE 1INX10FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB EE 1INX10FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801DT4X10
  • Mfr. Model # EE2801DT4X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
SLING POLY WEB EE 1IN X10FT 2P TW

Price: NA

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 1 inch x 10 feet, 2 ply twisted eye. Rated Capacities (lbs.): Vertical - 3200 Choker - 2500 Basket - 6400.

Technical Specs

  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Number of Plies 2
  • Sling Type Twisted Eye and Eye
  • Material Polyester
  • Length 10 ft.
  • Temp. Range 200 Degrees F
  • Width 1"
  • Yarn Coating Latex
  • Resists UV Sunlight, Grease and Most Acids
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Standards ASME B30.9, OSHA, WSTDA
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 3,200 lbs.
  • Sling Rating Type 4
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list