Skip Content
SLING,WEB,TWIST EYE,T4,2PLY,POLY,1"X8' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,TWIST EYE,T4,2PLY,POLY,1"X8'

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801DTX8
  • Mfr. Model # EE2801DTX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Sling
  • Sling Type Eye and Eye
  • Colour Yellow
  • Includes Tuff-Tag
  • Number of Plies 2
  • Material Polyester
  • Length 8 ft.
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 1"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Choker Hitch Capacity 2,500 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List