Skip Content
SLING POLY WEB EE 1IN X8FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X8FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801DTX8
  • Mfr. Model # EE1801DTX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow
  • Length 8 ft.
  • Item Sling
  • Includes Tuff-Tag
  • Material Polyester
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Width 1"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Choker Hitch Capacity 1,280 lbs.
  • Basket Hitch Capacity 3,000 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 1,600 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list