Skip Content
SLING,WEB,FLAT EYE,T3,1PLY,POLY,1"X6' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,FLAT EYE,T3,1PLY,POLY,1"X6'

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801DFX6
  • Mfr. Model # EE1801DFX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1894
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Sling
  • Colour Yellow
  • Length 6 ft.
  • Includes Tuff-Tag
  • Number of Plies 1
  • Material Polyester
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Width 1"
  • Resists Most Acids
  • Choker Hitch Capacity 1,280 lbs.
  • Basket Hitch Capacity 3,000 lbs.
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 8-1/2"
  • Yarn Coating Latex
  • Vertical Hitch Capacity 1,600 lbs.
  • Sling Rating Type 3
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list