Skip Content
SLING POLY WEB EE 1IN X4FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X4FT 2P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2601DFX4
  • Mfr. Model # EE2601DFX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Length 4 ft.
  • Includes Tuff-Tag
  • Item Sling
  • Colour Yellow
  • Material Polyester
  • Width 1"
  • Number of Plies 2
  • Standards ANSI B30.9, OSHA, WSTDA
  • Sling Type Eye and Eye
  • Resists Most Acids
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 4,800 lbs.
  • Vertical Hitch Capacity 2,400 lbs.
  • Choker Hitch Capacity 1,900 lbs.
  • Web Grade Light-Duty
  • Wear Resistant Cover Yes
  • Sling Rating Type 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list