Skip Content
SLING POLY WEB EE 1IN X3FT 1P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X3FT 1P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801DTX3
  • Mfr. Model # EE1801DTX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 3 ft.
  • Item Sling
  • Material Polyester
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Width 1"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Most Acids
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Standards ANSI B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 3,000 lbs.
  • Choker Hitch Capacity 1,280 lbs.
  • Web Grade Heavy-Duty
  • Sling Rating Type 4
  • Vertical Hitch Capacity 1,600 lbs.
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List