Skip Content
SLING POLY WEB EE 1IN X20FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X20FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801DFX20
  • Mfr. Model # EE1801DFX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Sling
  • Includes Tuff-Tag
  • Colour Yellow
  • Length 20 ft.
  • Material Polyester
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Width 1"
  • Resists Most Acids
  • Yarn Coating Latex
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 3,000 lbs.
  • Choker Hitch Capacity 1,280 lbs.
  • Vertical Hitch Capacity 1,600 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list