Skip Content
SLING POLY WEB EE 1IN X16FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X16FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801DFX16
  • Mfr. Model # EE1801DFX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Yellow
  • Includes Tuff-Tag
  • Length 16 ft.
  • Item Sling
  • Material Polyester
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Number of Plies 1
  • Sling Type Eye and Eye
  • Width 1"
  • Resists Most Acids
  • Yarn Coating Latex
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 8-1/2"
  • Vertical Hitch Capacity 1,600 lbs.
  • Basket Hitch Capacity 3,000 lbs.
  • Choker Hitch Capacity 1,280 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List