Skip Content
SLING POLY WEB EE 1IN X10FT 2P TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X10FT 2P TW

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2601DTX10
  • Mfr. Model # EE2601DTX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Sling
  • Includes Tuff-Tag
  • Colour Yellow
  • Length 10 ft.
  • Material Polyester
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 1"
  • Resists Most Acids
  • Standards ANSI B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Basket Hitch Capacity 4,800 lbs.
  • Eye Length 8-1/2"
  • Choker Hitch Capacity 1,900 lbs.
  • Wear Resistant Cover Yes
  • Vertical Hitch Capacity 2,400 lbs.
  • Sling Rating Type 4
  • Web Grade Light-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List