Skip Content
SLING POLY WEB EE 1IN X10FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY WEB EE 1IN X10FT 1P FL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1601DFX10
  • Mfr. Model # EE1601DFX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow
  • Item Sling
  • Includes Tuff-Tag
  • Length 10 ft.
  • Material Polyester
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Number of Plies 1
  • Resists Most Acids
  • Width 1"
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 8-1/2"
  • Choker Hitch Capacity 950 lbs.
  • Web Grade Light-Duty
  • Sling Rating Type 3
  • Yarn Coating Latex
  • Basket Hitch Capacity 2,400 lbs.
  • Vertical Hitch Capacity 1,200 lbs.
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list