Skip Content
SLING POLY WEB 4X20FT 2P FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLING POLY WEB 4X20FT 2P FLAT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2604DX20
  • Mfr. Model # EE2604DX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Material Polyester
  • Number of Plies 2
  • Length 20 ft.
  • Sling Type Flat Eye and Eye
  • Temp. Range -50 Degrees to 200 Degrees F
  • Width 4"
  • Standards OSHA and ASME B30.9
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Eye Length 12"
  • Choker Hitch Capacity 6,900 lbs.
  • Basket Hitch Capacity 17,200 lbs.
  • Vertical Hitch Capacity 8,600 lbs.
  • Sling Rating Type 3
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list