!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SLING POLY WEB 3X20FT 2P FLAT

SLING POLY WEB 3X20FT 2P FLAT

LIFT-ALL

SLING POLY WEB 3X20FT 2P FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING POLY WEB 3X20FT 2P FLAT

SLING POLY WEB 3X20FT 2P FLAT

LIFT-ALL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LALEE2803DX20
  • Mfr. Model # EE2803DX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs
Suggested Replacement Product
SLING,WEB,FLAT EYE,T3,2PLY,POLY,3"X20'

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.61 / EACH

EHC: EHC :

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 3 inch x 20 feet, 2 ply flat eye. Rated Capacities (lbs.): Vertical - 8600 Choker - 6900 Basket - 17200.

Technical Specs

  • Sling Type Flat Eye and Eye - Type 3
  • Number of Plies 2
  • Basket Hitch Capacity 17,600 lbs.
  • Eye Length 11 in
  • Temp. Range 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Vertical Hitch Capacity 8,800 lbs.
  • Choker Hitch Capacity 7,040 lbs.
  • Wear Resistant Cover None
  • Colour Yellow
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list