Skip Content
Discontinued with Replacement
SLING POLY WEB 2X16FT 2P FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB 2X16FT 2P FLAT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2802DX16
  • Mfr. Model # EE2802DX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs
Suggested Replacement Product
SLING,WEB,FLAT EYE,T3,2PLY,POLY,2"X16'

Price: NA

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 2 inch x 16 feet, 2 ply flat eye. Rated Capacities (lbs.): Vertical - 6400 Choker - 5000 Basket - 12800.

Technical Specs

  • Colour Yellow
  • Length 16 ft.
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Number of Plies 2
  • Item Web Sling
  • Material Polyester
  • Sling Type Flat Eye and Eye
  • Temp. Range 200 Degrees F
  • Width 2"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 10"
  • Choker Hitch Capacity 5,000 lbs.
  • Basket Hitch Capacity 12,800 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Sling Rating Type 3
  • Wear Resistant Cover None
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list