Skip Content
Discontinued with Replacement
SLING POLY WEB 2X12FT 2P FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB 2X12FT 2P FLAT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2802DX12
  • Mfr. Model # EE2802DX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs
Suggested Replacement Product
SLING,WEB,FLAT EYE,T3,2PLY,POLY,2"X12'

Price: NA

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 2 inch x 12 feet, 2 ply flat eye. Rated Capacities (lbs.): Vertical - 6400 Choker - 5000 Basket - 12800.

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Number of Plies 2
  • Sling Type Flat Eye and Eye
  • Length 12 ft.
  • Material Polyester
  • Temp. Range 200 Degrees F
  • Width 2"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 10"
  • Choker Hitch Capacity 5,000 lbs.
  • Web Grade Heavy-Duty
  • Basket Hitch Capacity 12,800 lbs.
  • Yarn Coating Latex
  • Sling Rating Type 3
  • Vertical Hitch Capacity 6,400 lbs.
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list