Skip Content
Discontinued with Replacement
SLING POLY WEB 1X6FT 1P FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING POLY WEB 1X6FT 1P FLAT

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801DX6
  • Mfr. Model # EE1801DX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
SLING,WEB,FLAT EYE,T3,1PLY,POLY,1"X6'

Price: NA

Product Details

Webmaster(R) 1600 heavy-duty polyester lifting web sling, eye & eye, 1 inch x 6 feet, 1 ply flat eye. Rated Capacities (lbs.): Vertical - 1600 Choker - 1250 Basket - 3200.

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 6 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Flat Eye and Eye
  • Temp. Range 200 Degrees F
  • Width 1"
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 3,200 lbs.
  • Choker Hitch Capacity 1,280 lbs.
  • Sling Rating Type 3
  • Vertical Hitch Capacity 1,600 lbs.
  • Wear Resistant Cover None
  • Web Grade Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list