Skip Content
SLING POLY ROUND 14FT 21200 LB VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING POLY ROUND 14FT 21200 LB VERT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGPR22X14
  • Mfr. Model # PR22X14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 20.0 lbs

Product Details

Conform to ASME B30.9 standards. Round slings are available in other lengths and capacities up to 500,000 lbs. Double cover for extra abrasion resistance. Permanent tag traceability guaranteed for life of sling use. Endless feature allows altering wear po

Technical Specs

  • Item Round Sling
  • Includes Double Cover
  • Length 14 ft.
  • Material Polyester
  • Colour Code Blue
  • Standards ASME B30.9 standards
  • Diameter 3"
  • Basket Hitch Capacity 21,200 lbs.
  • Choker Hitch Capacity 17,000 lbs.
  • Vertical Hitch Capacity 40,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List