Skip Content
SLING NYLON/POLYESTER WEBMASTER 5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING NYLON/POLYESTER WEBMASTER 5FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN150X5
  • Mfr. Model # EN150X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Sling Type Endless
  • Length 5 ft.
  • Item Round Sling
  • Material Polyester
  • Temp. Range -60 to 200 Degrees F
  • Colour Code Red
  • Choker Hitch Capacity 10,600 lbs.
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 26,400 lbs.
  • Vertical Hitch Capacity 13,200 lbs.
  • Width Under Load 2"
  • Diameter 1-3/8"
  • Standards ASME B30.9, OSHA, WSTDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list