Skip Content
SLING,WEB,FLAT EYE,T3,2PLY,NYLON,1"X8' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,FLAT EYE,T3,2PLY,NYLON,1"X8'

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801NFX8
  • Mfr. Model # EE2801NFX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Web Sling
  • Material Polyester
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists Resistant to Alcohols, Ethers, and Strong Alkalies
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Length 8 ft.
  • Number of Plies 2
  • Sling Type Flat Eye and Eye
  • Width 1"
  • Temp. Range 200 Degrees F
  • Wear Resistant Cover None
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Vertical Hitch Capacity 3,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list