Skip Content
SLING LIFTING WIRE ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING LIFTING WIRE ROPE

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58IEEX2
  • Mfr. Model # 58IEEX2
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 2 ft.
  • Material Steel
  • Sling Type Wire Rope
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Item Wire Rope Sling
  • Rope Dia. 5/8"
  • Choker Hitch Capacity 5,800 lbs.
  • Basket Hitch Capacity 15,600 lbs.
  • Vertical Hitch Capacity 7,800 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Terminal Dia. 5/8''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list