Skip Content
SLING HOOK,ALLOY STEEL,G100,EYE,570 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING HOOK,ALLOY STEEL,G100,EYE,570

YOKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13H151
  • Mfr. Model # 13H151
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Blue
  • Includes Latch
  • Finish Powder Coated
  • Grade 100
  • Material Alloy Steel
  • Item Sling Hook
  • Trade Size 1/4" to 5/16"
  • Working Load Limit 5700 lb.
  • Attachment Type Eye
  • Dimension a .98"
  • Dimension d .47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list