Skip Content
SLING, GAS BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING, GAS BOTTLE

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALGBS2N
  • Mfr. Model # GBS2N
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 9.46 lbs

Product Details

Leather reinforced eyes and abrasion resistant webbing. Designed for the convenient tandem lifting of one oxygen and one acetylene bottle as used in most welding operations.

Technical Specs

  • Finish Yellow Latex
  • Item Tandem Lift
  • For Use With Gas Bottles
  • Construction Polyester Webbing
  • Type Dual
  • Load Capacity 1,000 lbs.
  • Max. Lift 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list