Skip Content
SLING ENDLESS 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING ENDLESS 8FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN600X8
  • Mfr. Model # EN600X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.4 lbs

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Material Polyester/Nylon
  • Item Round Sling
  • Length 8 ft.
  • Sling Type Endless
  • Temp. Range -60 to 200 Degrees F
  • Colour Code Brown
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Diameter 2-3/4"
  • Basket Hitch Capacity 106,000 lbs.
  • Choker Hitch Capacity 42,400 lbs.
  • Width Under Load 4"
  • Vertical Hitch Capacity 53,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list