Skip Content
SLING ENDLESS 6 FT L 6400 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING ENDLESS 6 FT L 6400 LB CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MJY2
  • Mfr. Model # 2MJY2
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Gray
  • Length 6 ft.
  • Number of Plies 1
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Material Polyester
  • Item Web Sling
  • Sling Type Endless
  • Temp. Range -50 Degrees F - 200 Degrees F
  • Width 2"
  • Yarn Coating Latex
  • Standards OSHA and ASME B30.9
  • Resists UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity 5,000 lbs.
  • Basket Hitch Capacity 12,800 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Sling Rating Type 5
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list