Discontinued with Replacement
SLING DBL PLY TYPE 5 ENDLESS 2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLING DBL PLY TYPE 5 ENDLESS 2X12

MIKISEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKSEN2-902X12T5N
  • Mfr. Model # EN2-902X12T5N
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.21 lbs
Suggested Replacement Product
SLING,12FT L X 2" W,ENDLESS,NYLON,TYPE 5

Your Price: NA

Product Details

Mikisew sling is made in accordance with WSTDA and OSHA standards. Endless sling is available in other widths, lengths and capacities. Web sling comes with a safety orange durable tag.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list