Skip Content
SLING CHAIN SNGL GRAB HKS 3/8X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN SNGL GRAB HKS 3/8X10FT

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38SGGW10X10
  • Mfr. Model # 38SGGW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • Colour Steel
  • Finish Gray Coating
  • Item Single Leg Chain Sling
  • Material Alloy Steel
  • Length 10 ft.
  • Chain Size 3/8"
  • Sling Type SGG
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Grade 100
  • Single Capacity 8,800 lbs.
  • Attachment Type Grab Hook Each End
  • Includes 1-leg Chain with Grab Hooks Each End
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Overall Reach 10 ft.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list