Skip Content
SLING CHAIN SINGLE GRADE100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN SINGLE GRADE100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58SOSW10X5
  • Mfr. Model # 58SOSW10X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.9 lbs

Technical Specs

  • Colour Black, Red
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Length 5 ft.
  • Material Steel
  • Chain Size 5/8"
  • Sling Type SOS
  • Grade 100
  • Standards ASME B30.9, OSHA, NACM
  • Attachment Type Oblong Link and Sling Hook
  • Working Load Limit 22,600 lb.
  • Single Capacity 22,600 lbs.
  • Overall Reach 5 ft.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list