Skip Content
SLING CHAIN SINGLE GRADE100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN SINGLE GRADE100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38SOSW10X10
  • Mfr. Model # 38SOSW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Technical Specs

  • Finish Gray Coating
  • Includes 1-leg Chain with Oblong Master Link One End, Sling Hook Other End
  • Item Single Leg Chain Sling
  • Colour Steel
  • Length 10 ft.
  • Material Alloy Steel
  • Sling Type SOS
  • Chain Size 3/8"
  • Grade 100
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Working Load Limit 8800 lb.
  • Overall Reach 10 ft.
  • Attachment Type Oblong Link and Sling Hook
  • Single Capacity 8,800 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Number of Chains 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List