Skip Content
SLING CHAIN SINGLE GRADE100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN SINGLE GRADE100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12SOSW10X10
  • Mfr. Model # 12SOSW10X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Technical Specs

  • Colour Black, Red
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Length 10 ft.
  • Material Steel
  • Sling Type SOS
  • Chain Size 1/2"
  • Overall Reach 10 ft.
  • Grade 100
  • Working Load Limit 15,000 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Standards ASME B30.9, OSHA, NACM
  • Single Capacity 15,000 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list