Skip Content
SLING CHAIN SGL OB HK 7/32X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN SGL OB HK 7/32X5

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732SOSW10X5
  • Mfr. Model # 732SOSW10X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1896
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Gray
  • Includes Oblong Master Link
  • Item Sling
  • Length 5 ft.
  • Material Steel
  • Sling Type SOS
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Chain Size 7/32"
  • Grade 100
  • Attachment Type Oblong Link and Sling Hook
  • Overall Reach 5 ft.
  • Single Capacity 2,700 lbs.
  • Finish Coated
  • Working Load Limit 2,700 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list