Skip Content
SLING CHAIN SGL OB HK 7/32X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN SGL OB HK 7/32X18

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732SOSW10X18
  • Mfr. Model # 732SOSW10X18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Sling Type SOS
  • Length 18 ft.
  • Colour Steel
  • Includes 1-leg Chain with Oblong Master Link One End, Sling Hook Other End
  • Item Single Leg Chain Sling
  • Material Alloy Steel
  • Chain Size 7/32"
  • Overall Reach 18 ft.
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Attachment Type Oblong Link and Sling Hook
  • Grade 100
  • Single Capacity 2,700 lbs.
  • Finish Gray Coating
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Number of Chains 1
  • Working Load Limit 2,700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list