Skip Content
Discontinued with Replacement
SLING CHAIN SGL OB HK 7/32X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN SGL OB HK 7/32X10

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732SOSX10
  • Mfr. Model # 732SOSX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs
Suggested Replacement Product
SLING CHAIN SGL OB HK 7/32X10

Price: NA

Product Details

Chain bridel sling. 1-leg. 7/32 in. diameter, 10 ft. length. Better load control and balance. Easier rigging when hooking into fixed lifting points.

Technical Specs

  • Colour Black, Red
  • Item Chain Sling
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Length 10 ft.
  • Material Steel
  • Chain Size 7/32"
  • Sling Type SOS
  • Grade 80
  • Standards ASME B30.9, OSHA, NACM
  • Working Load Limit 2,100 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Overall Reach 10 ft.
  • Single Capacity 2,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list