Skip Content
SLING CHAIN QUAD OB HK 7/32X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING CHAIN QUAD OB HK 7/32X5

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732QOSW10X5
  • Mfr. Model # 732QOSW10X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Colour Steel
  • Includes Oblong Master Link, 4-legs with Sling Hooks at Bottom Each Leg
  • Item 4-Leg Chain Sling
  • Length 5 ft.
  • Finish Gray Coating
  • Material Alloy Steel
  • Sling Type QOS
  • Chain Size 7/32"
  • Grade 100
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Overall Reach 5 ft.
  • Attachment Type Oblong Link and (4) Sling Hooks
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Number of Chains 4
  • Single Capacity 2,700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list