Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78SOSW8X8
  • Mfr. Model # 78SOSW8X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.3 lbs

Technical Specs

  • Colour Black, Red
  • Item Chain Sling
  • Length 8 ft.
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Material Steel
  • Sling Type SOS
  • Chain Size 7/8"
  • Grade 80
  • Attachment Type Oblong Link and Sling Hook
  • Standards ASME B30.9, OSHA, NACM
  • Working Load Limit 34,200 lbs.
  • Overall Reach 8 ft.
  • Single Capacity 34,200 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list