Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78SOSW8X5
  • Mfr. Model # 78SOSW8X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Colour Black, Red
  • Length 5 ft.
  • Material Steel
  • Sling Type SOS
  • Chain Size 7/8"
  • Grade 80
  • Attachment Type Oblong Link and Sling Hook
  • Working Load Limit 34,200 lbs.
  • Single Capacity 34,200 lbs.
  • Standards ASME B30.9, OSHA, NACM
  • Overall Reach 5 ft.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list