Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78SOSW8X20
  • Mfr. Model # 78SOSW8X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.4 lbs

Technical Specs

  • Colour Black, Red
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Length 20 ft.
  • Material Steel
  • Chain Size 7/8"
  • Standards ASME B30.9, OSHA, NACM
  • Grade 80
  • Sling Type SOS
  • Working Load Limit 34,200 lbs.
  • Overall Reach 20 ft.
  • Single Capacity 34,200 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list