Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78SOSW8X16
  • Mfr. Model # 78SOSW8X16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.4 lbs

Technical Specs

  • Material Steel
  • Colour Black, Red
  • Finish Painted
  • Length 16 ft.
  • Item Chain Sling
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Sling Type SOS
  • Standards ASME B30.9, OSHA, NACM
  • Chain Size 7/8"
  • Single Capacity 34,200 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Working Load Limit 34,200 lbs.
  • Grade 80
  • Overall Reach 16 ft.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list