Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78DOSW8X18
  • Mfr. Model # 78DOSW8X18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 319.0 lbs

Technical Specs

  • Item Chain Sling
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Colour Black, Red
  • Finish Painted
  • Material Steel
  • Length 18 ft.
  • Sling Type DOS
  • Standards ASME B30.9, OSHA, NACM
  • Grade 80
  • Chain Size 7/8"
  • Working Load Limit 59,200 lbs.
  • Overall Reach 18 ft.
  • Double Capacity @ 60 Degrees 59,200 lbs.
  • Number of Chains 2
  • Attachment Type Oblong Link and (2) Sling Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list