Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78DOSW8X14
  • Mfr. Model # 78DOSW8X14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.9 lbs

Technical Specs

  • Colour Black, Red
  • Finish Painted
  • Material Steel
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Length 14 ft.
  • Chain Size 7/8"
  • Item Chain Sling
  • Sling Type DOS
  • Grade 80
  • Standards ASME B30.9, OSHA, NACM
  • Working Load Limit 59,200 lbs.
  • Double Capacity @ 60 Degrees 59,200 lbs.
  • Overall Reach 14 ft.
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Number of Chains 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List