Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL78DOSW8X12
  • Mfr. Model # 78DOSW8X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.9 lbs

Technical Specs

  • Colour Black, Red
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Length 12 ft.
  • Sling Type DOS
  • Item Chain Sling
  • Grade 80
  • Material Steel
  • Chain Size 7/8"
  • Working Load Limit 59,200 lbs.
  • Overall Reach 12 ft.
  • Double Capacity @ 60 Degrees 59,200 lbs.
  • Standards ASME B30.9, OSHA, NACM
  • Number of Chains 2
  • Attachment Type Oblong Link and (2) Sling Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list