Skip Content
Discontinued with Replacement
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732SOSW8X8
  • Mfr. Model # 732SOSW8X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs
Suggested Replacement Product
SLING CHAIN SGL OB HK 7/32X8

Price: NA

Technical Specs

  • Finish Painted
  • Colour Black, Red
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Material Steel
  • Length 8 ft.
  • Item Chain Sling
  • Sling Type SOS
  • Chain Size 7/32"
  • Standards ASME B30.9, OSHA, NACM
  • Working Load Limit 2,100 lbs.
  • Grade 80
  • Single Capacity 2,100 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Overall Reach 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list