Skip Content
Discontinued with Replacement
SLING,CHAIN,GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732SOSW8X4
  • Mfr. Model # 732SOSW8X4
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
SLING CHAIN SGL OB HK 7/32X4

Price: NA

Product Details

Grade 80 alloy steel lifting chain and fittings. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Finish Painted
  • Material Steel
  • Item Chain Sling
  • Length 4 ft.
  • Chain Size 7/32"
  • Sling Type SOS
  • Grade 80
  • Working Load Limit 2,100 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Overall Reach 4 ft.
  • Standards ASME B30.9, OSHA, NACM
  • Single Capacity 2,100 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List