Skip Content
Discontinued with Replacement
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732SOSW8X14
  • Mfr. Model # 732SOSW8X14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs
Suggested Replacement Product
SLING CHAIN SGL OB HK 7/32X14

Price: NA

Technical Specs

  • Colour Black, Red
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Item Chain Sling
  • Material Steel
  • Length 14 ft.
  • Sling Type SOS
  • Grade 80
  • Standards ASME B30.9, OSHA, NACM
  • Working Load Limit 2,100 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Chain Size 7/32"
  • Single Capacity 2,100 lbs.
  • Overall Reach 14 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list