Skip Content
Discontinued with Replacement
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL732DOSW8X18
  • Mfr. Model # 732DOSW8X18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs
Suggested Replacement Product
SLING CHAIN DBL OB HK 7/32X18

Price: NA

Technical Specs

  • Finish Painted
  • Item Chain Sling
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Colour Black, Red
  • Length 18 ft.
  • Chain Size 7/32"
  • Sling Type DOS
  • Material Steel
  • Grade 80
  • Standards ASME B30.9, OSHA, NACM
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Double Capacity @ 60 Degrees 3,600 lbs.
  • Working Load Limit 3,600 lbs.
  • Overall Reach 18 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List