Skip Content
SLING,CHAIN,GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 80

ADJUST-A-LINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL30007G1
  • Mfr. Model # 30007G1
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Steel
  • Finish Painted
  • Length 10 ft.
  • Material Alloy Steel
  • Item Chain Sling
  • Sling Type Adjustable Link
  • Chain Size 1/2"
  • Standards OSHA
  • Attachment Type Control Plate and (2) Sling Hooks
  • Grade 100
  • Working Load Limit 12,000 lbs. Single, 20,800 lbs. Double
  • Double Capacity @ 60 Degrees 20,800 lbs.
  • Overall Reach 10 ft.
  • Single Capacity 12,000 lbs.
  • Number of Chains 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List