Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1SOSW8X6
  • Mfr. Model # 1SOSW8X6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.6 lbs

Technical Specs

  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Colour Black, Red
  • Item Chain Sling
  • Finish Painted
  • Length 6 ft.
  • Material Steel
  • Sling Type SOS
  • Chain Size 1"
  • Standards ASME B30.9, OSHA, NACM
  • Grade 80
  • Working Load Limit 47,700 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Overall Reach 6 ft.
  • Single Capacity 47,700 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list