Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1SOSW8X16
  • Mfr. Model # 1SOSW8X16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 191.1 lbs

Technical Specs

  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Finish Painted
  • Colour Black, Red
  • Item Chain Sling
  • Length 16 ft.
  • Material Steel
  • Sling Type SOS
  • Chain Size 1"
  • Working Load Limit 47,700 lbs.
  • Standards ASME B30.9, OSHA, NACM
  • Overall Reach 16 ft.
  • Attachment Type Oblong Link and Sling Hook
  • Grade 80
  • Single Capacity 47,700 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list