Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1SOSW8X12
  • Mfr. Model # 1SOSW8X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.3 lbs

Technical Specs

  • Item Chain Sling
  • Colour Black, Red
  • Finish Painted
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Length 12 ft.
  • Sling Type SOS
  • Chain Size 1"
  • Standards ASME B30.9, OSHA, NACM
  • Material Steel
  • Working Load Limit 47,700 lbs.
  • Grade 80
  • Overall Reach 12 ft.
  • Attachment Type Oblong Link and Sling Hook
  • Single Capacity 47,700 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list