Skip Content
SLING CHAIN GRADE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLING CHAIN GRADE 80

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1DOSW8X5
  • Mfr. Model # 1DOSW8X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.1 lbs

Technical Specs

  • Finish Painted
  • Item Chain Sling
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Colour Black, Red
  • Length 5 ft.
  • Material Steel
  • Chain Size 1"
  • Sling Type DOS
  • Grade 80
  • Standards ASME B30.9, OSHA, NACM
  • Working Load Limit 82,600 lbs.
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Double Capacity @ 60 Degrees 82,600 lbs.
  • Number of Chains 2
  • Overall Reach 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list