Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL932SOSW10X16
  • Mfr. Model # 932SOSW10X16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.8 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Finish Painted
  • Item Chain Sling
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Length 16 ft.
  • Sling Type SOS
  • Material Steel
  • Standards ASME B30.9, OSHA, NACM
  • Grade 100
  • Chain Size 9/32"
  • Attachment Type Oblong Link and Sling Hook
  • Working Load Limit 4,300 lbs.
  • Overall Reach 16 ft.
  • Single Capacity 4,300 lbs.
  • Number of Chains 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list