Skip Content
SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,CHAIN,GRADE 100

LIFTALLOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL932DOSW10X4
  • Mfr. Model # 932DOSW10X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

Grade 100 alloy steel lifting chain and fittings. Grade 100 is about 25% stronger than Grade 80 chain. Permanent steel capacity tag is serialized for identification

Technical Specs

  • Colour Steel
  • Length 4 ft.
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Finish Painted
  • Item Chain Sling
  • Material Steel
  • Sling Type DOS
  • Chain Size 9/32"
  • Working Load Limit 7,400 lbs.
  • Standards ASME B30.9, OSHA, NACM
  • Grade 100
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Overall Reach 4 ft.
  • Double Capacity @ 60 Degrees 7,400 lbs.
  • Number of Chains 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list